Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21317-E1-XL-TVPB-C3 https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-2RW-STR-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTl8aW1hZ2UvanBlZ3xhR016TDJnd1pTOHhNRFU0TnpFMk9UUTRPRGt5Tmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDcxNTA4Yzk1NGQyYzM1MjE2NjBjNmZlYzExZGU0ODFlMjE4ODc1NjEzMWZiNGQ0N2YxNDgwNTE5OGFmNDczM2Y
22390785 Spherical Roller Bearings 

FAG FAG

21317-E1-XL-TVPB-C3

Description

21317-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 85MM X 180MM X 41MM

Spherical Roller Bearing; 85MM Straight Bore; 180MM Outside Diameter; 41MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable

Part #

21317-E1-XL-TVPB-C3

BDI #
22390785

Details

1058.43 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,058.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.038
EAN
4026677870285
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
21317E1TVPB.C3
Weight / LBS
11.089
Long Description
Spherical Roller Bearing; 85MM Straight Bore; 180MM Outside Diameter; 41MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Bore
3.346 Inch | 85 Millimeter
Width
1.614 Inch | 41 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh