https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-OPEN-RL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Mjh8aW1hZ2UvanBlZ3xhRFppTDJoaVpTODVPREExTmpjeE5qWXhOVGs0TDBsT1JGTkxSa0pTUjFoWVdGOVRVRjh5VWxkZlUxUlNYMDlRUlU1ZlVreGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2MTI3NTFhOTYzYWU3NTg4OTQ4ZDY2MzY4MDc1MGYzZGIzYWE3Mjg3ZThiM2ZiMjhiZTM2ZDMyN2QxZGY0NmFm
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-OPEN-RL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Mjh8aW1hZ2UvanBlZ3xhRFppTDJoaVpTODVPREExTmpjeE5qWXhOVGs0TDBsT1JGTkxSa0pTUjFoWVdGOVRVRjh5VWxkZlUxUlNYMDlRUlU1ZlVreGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2MTI3NTFhOTYzYWU3NTg4OTQ4ZDY2MzY4MDc1MGYzZGIzYWE3Mjg3ZThiM2ZiMjhiZTM2ZDMyN2QxZGY0NmFm
SKF
SKF
21320 E/C3
SKF SKF
Description
21320 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 100MMX215MMX47MM
Spherical Roller Bearing; 100MM Straight Bore; 215MM Outside Diameter; 47MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
21320 E/C3
BDI #
1269415
Details
2022.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21320-E-C3/p/1269415
Your Price
$ 2,022.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
9.02
EAN
7316577732231
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
19.7
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 215MM Outside Diameter; 47MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Width
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

