https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR1kxTDJnMk9TOHhNRE15TVRrMk9EZzRPVGc0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NjA3ZTBmMjkwMGFkODMwYzZlMzUzYTM3NWYzYWM4ZmU0ZTNiOWQ0NmRmZWYzYzFhMTYwYWQwMjU3OGM5OWIzYg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyODd8aW1hZ2UvanBlZ3xhR1kxTDJnMk9TOHhNRE15TVRrMk9EZzRPVGc0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8NjA3ZTBmMjkwMGFkODMwYzZlMzUzYTM3NWYzYWM4ZmU0ZTNiOWQ0NmRmZWYzYzFhMTYwYWQwMjU3OGM5OWIzYg
NTN
NTN
21320K
NTN NTN
Description
21320K SPHERICAL ROLLER BEARING ; SMALL BORE
Spherical Roller Bearing; 100MM Tapered Bore; 215MM Outside Diameter; 47MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
21320K
BDI #
17140059
Details
2281.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21320K/p/17140059
Your Price
$ 2,281.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.64
EAN
4547359261226
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
AHX320 (Specify bore)
Withdrawal Nut
AN22
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
19.4
Long Description
Spherical Roller Bearing; 100MM Tapered Bore; 215MM Outside Diameter; 47MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Width
1.85 Inch | 47 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Adapter Part Number
SNW19 H319 HA319 HE319 (Specify bore) Inch | H320X HE320X (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

