https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTF8aW1hZ2UvanBlZ3xhRFZpTDJnNE5pOHhNRGMyT1RJd016UXlPVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fDlmNmZkNmE0NzI3NTI2OWFkMWRiZmE3ODViYWRjZjk3ZDgxMDk3NWQzMGU0MTQ2MDllMzgxNjdmMjk5ZGJmNWE
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTF8aW1hZ2UvanBlZ3xhRFZpTDJnNE5pOHhNRGMyT1RJd016UXlPVFF3Tmk5SlRrUllXRmhDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gxTlVURjlTVEY4ek1EQjRNekF3TG1wd1p3fDlmNmZkNmE0NzI3NTI2OWFkMWRiZmE3ODViYWRjZjk3ZDgxMDk3NWQzMGU0MTQ2MDllMzgxNjdmMjk5ZGJmNWE
                
					
						
									RHP BEARING
								RHP BEARING
							
						
					22210EJW33C3
				 
				RHP BEARING RHP BEARING
Description
						
                            
								22210EJW33C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 50MM Straight Bore; 90MM Outside Diameter; 23MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
                         	Part #
	                    
	                      	22210EJW33C3
							BDI #
						
	                      	17761904
							
						
Details
                    
                        297.11
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22210EJW33C3/p/17761904
						
		
		
		
				Your Price
				
						
							$ 297.11 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				0.65
					EAN
				0747023097036
					Product Group - BDI
				B04311
					Internal Clearance
				
					C3-Loose
			Mounting Method
				
					Shaft Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Straight
			Cage Material
				
					Steel
			Enclosure
				
					Open
			Number of Rows of Rollers
				
					Double Row
			Relubricatable
				
					Yes
			Withdrawal Sleeve
				
					Not Applicable
			Withdrawal Nut
				
					Not Applicable
			Inch - Metric
				
					Metric
			Other Features
				
					Lubrication Hole and Groove On Outer Ring
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.80
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.nsk.com
			Weight / LBS
				
					1.34482
			Long Description
				
					Spherical Roller Bearing; 50MM Straight Bore; 90MM Outside Diameter; 23MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
			Adapter Part Number
				
					Not Applicable Inch | Not Applicable Millimeter
			Bore
				
					1.969 Inch | 50 Millimeter
			Outside Diameter
				
					3.543 Inch | 90 Millimeter
			Width
				
					0.906 Inch | 23 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
