https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-STR-2SHLD-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODN8aW1hZ2UvanBlZ3xhR0l3TDJnNVlTOHhNRFV4TXpneU1ESTFOREl6T0M5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFOVVVsOHlVMGhNUkY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDA3ZjA5OWMyYTUzNDNiNWFlMjU5ZTI5NDhlOGZlNzFmNTVhZGY3ZjA1YmRhNDU2MTQyYWRhYjEzMjI3YWEyNzE
https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-STR-2SHLD-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODN8aW1hZ2UvanBlZ3xhR0l3TDJnNVlTOHhNRFV4TXpneU1ESTFOREl6T0M5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFOVVVsOHlVMGhNUkY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDA3ZjA5OWMyYTUzNDNiNWFlMjU5ZTI5NDhlOGZlNzFmNTVhZGY3ZjA1YmRhNDU2MTQyYWRhYjEzMjI3YWEyNzE
NTN
NTN
22211EAW33ZZ
NTN NTN
Description
22211EAW33ZZ KIZEI SPH ROLLER BRG ; 55MMX100MMX25MMD SHIELDED ROUND BORE
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Metal Shields Enclosure; Relubricatable
Part #
22211EAW33ZZ
BDI #
24985884
Details
404.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22211EAW33ZZ/p/24985884
Your Price
$ 404.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.82
EAN
4550253100409
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Metal Shields
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.80779
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 25MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Metal Shields Enclosure; Relubricatable
Bore
2.165 Inch | 55 Millimeter
Width
0.984 Inch | 25 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

