22211RHRK W33C3 https://www.bdiexpress.com/medias/INDKOYBRGSPX-2RW-TPD-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTJ8aW1hZ2UvanBlZ3xhR001TDJoaVlTOHhNRFV4TXpneE5UZ3pNRFUxT0M5SlRrUkxUMWxDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGM5NjM4NjUwMzRjYTM3ZDJhZGE1Njg0MzE3NWVhNjNhMmNhN2FlMTcxNTk0NTdhYWZjNzY5NWI5ZjlkMjhkMGU
553214 Spherical Roller Bearings 

KOYO KOYO

22211RHRK W33C3

Description

NOT AVAILABLE IN CA

Spherical Roller Bearing; 55MM Tapered Bore; 100MM Outside Diameter; 25MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22211RHRKW33C3

BDI #
553214

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.168
EAN
0605790006166
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX311 (Specify bore)
Withdrawal Nut
AN12
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
1.868
Long Description
Spherical Roller Bearing; 55MM Tapered Bore; 100MM Outside Diameter; 25MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW11 H311X HA311X HE311X (Specify bore) Inch | H311X (Specify bore) Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh