https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjB8aW1hZ2UvanBlZ3xhR1poTDJobE1pOHhNRFF4T0RZMk9ESTBNRGt5Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw1ZWEyYjQyOThhMmJhNmYzMTRhMjQwMDYxMmM0ODg2ZDkxNDJhZWRkNTVhMGU3Yzk5NjdjZTFmNGRhM2IyNjMy
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjB8aW1hZ2UvanBlZ3xhR1poTDJobE1pOHhNRFF4T0RZMk9ESTBNRGt5Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw1ZWEyYjQyOThhMmJhNmYzMTRhMjQwMDYxMmM0ODg2ZDkxNDJhZWRkNTVhMGU3Yzk5NjdjZTFmNGRhM2IyNjMy
SKF
SKF
22213 E/C2
SKF SKF
Description
22213 E /C2 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 65MM Straight Bore; 120MM Outside Diameter; 31MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22213 E/C2
BDI #
1261736
Details
493.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22213-E-C2/p/1261736
Your Price
$ 493.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.55
EAN
7316571560885
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
3.451
Long Description
Spherical Roller Bearing; 65MM Straight Bore; 120MM Outside Diameter; 31MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
1.22 Inch | 31 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

