https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-TPD-2SHLD-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTZ8aW1hZ2UvanBlZ3xhRGd4TDJoaE1TOHhNRFV4TXpneU1EQTFOell6TUM5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMGhNUkY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDc3OTEyZjcyZTkxOGJmYzNjNGY2ZmYxYjQyZDQxZTg2MjUzOGQ5ZTc4YTNiYmIzNTQwYTZjNTIzNmEyZmVlYjY
https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-TPD-2SHLD-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTZ8aW1hZ2UvanBlZ3xhRGd4TDJoaE1TOHhNRFV4TXpneU1EQTFOell6TUM5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMGhNUkY5VFZFeGZVa3hmTXpBd2VETXdNQzVxY0djfDc3OTEyZjcyZTkxOGJmYzNjNGY2ZmYxYjQyZDQxZTg2MjUzOGQ5ZTc4YTNiYmIzNTQwYTZjNTIzNmEyZmVlYjY
NTN
NTN
22213EAKW33ZZC3
NTN NTN
Description
22213EAKW33ZZC3 KIZEI SPH ROLLER BRG ; 65MMX120MMX31MMD SHIELDED TAPERED BORE
Spherical Roller Bearing; 65MM Tapered Bore; 120MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Metal Shields Enclosure; Relubricatable
Part #
22213EAKW33ZZC3
BDI #
24985891
Details
572.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22213EAKW33ZZC3/p/24985891
Your Price
$ 572.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.57
EAN
4550253100478
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Metal Shields
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH313 (Specify bore)
Withdrawal Nut
AN15
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.32898
Long Description
Spherical Roller Bearing; 65MM Tapered Bore; 120MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Metal Shields Enclosure; Relubricatable
Adapter Part Number
SNW13 H313X HA313X HE313X (Specify bore) Inch | H313X (Specify bore) Millimeter
Width
1.22 Inch | 31 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

