FAG
FAG
22215-E1-XL-C3
FAG FAG
Description
22215-E1-XL-C3 X-LIFE SPHR ROLLER BRG
Spherical Roller Bearing; 75MM Straight Bore; 130MM Outside Diameter; 31MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22215-E1-XL-C3
BDI #
1139250
Details
448.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22215-E1-XL-C3/p/1139250
Your Price
$ 448.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.68
EAN
4026677807090
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
22215E1.C3
Weight / LBS
3.549
Long Description
Spherical Roller Bearing; 75MM Straight Bore; 130MM Outside Diameter; 31MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
1.22 Inch | 31 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


