Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22215K https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYwMTV8aW1hZ2UvanBlZ3xhRGN5TDJoa05pOHhNRGMyTXpVNU5EQXdOalUxT0M5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufDM1ZTEwZjkwMzg2NTk5ZTlmOGU3YWU4NDZiYzg3NWNjZDFiY2YzNDY1M2QxNmY0MDBkZDBmZGYxZDUxZDRjMmE
27294079 Spherical Roller Bearings 

DODGE DODGE

22215K

Description

22215K SPHERICAL ROLLER BEARING ; USAF USN 75X130X31MM

Spherical Roller Bearing; 75MM Tapered Bore; 130MM Outside Diameter; 31MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

057421

BDI #
27294079

Details

688.31 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 688.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.64
EAN
0782475443178
Product Group - BDI
B00152
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Self-Aligning
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
57421
Weight / LBS
3.62
Long Description
Spherical Roller Bearing; 75MM Tapered Bore; 130MM Outside Diameter; 31MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
2.953 Inch | 75 Millimeter
Width
1.22 Inch | 31 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh