https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-OPEN-RL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Mjh8aW1hZ2UvanBlZ3xhRFppTDJoaVpTODVPREExTmpjeE5qWXhOVGs0TDBsT1JGTkxSa0pTUjFoWVdGOVRVRjh5VWxkZlUxUlNYMDlRUlU1ZlVreGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2MTI3NTFhOTYzYWU3NTg4OTQ4ZDY2MzY4MDc1MGYzZGIzYWE3Mjg3ZThiM2ZiMjhiZTM2ZDMyN2QxZGY0NmFm
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-OPEN-RL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Mjh8aW1hZ2UvanBlZ3xhRFppTDJoaVpTODVPREExTmpjeE5qWXhOVGs0TDBsT1JGTkxSa0pTUjFoWVdGOVRVRjh5VWxkZlUxUlNYMDlRUlU1ZlVreGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2MTI3NTFhOTYzYWU3NTg4OTQ4ZDY2MzY4MDc1MGYzZGIzYWE3Mjg3ZThiM2ZiMjhiZTM2ZDMyN2QxZGY0NmFm
SKF
SKF
22217 E
SKF SKF
Description
22217 E SPHR ROLLER BRG ; 85MMX150MMX36MM
Spherical Roller Bearing; 85MM Straight Bore; 150MM Outside Diameter; 36MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22217 E
BDI #
1416749
Details
824.18
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22217-E/p/1416749
Your Price
$ 824.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.47
EAN
7316571164830
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
5.95
Long Description
Spherical Roller Bearing; 85MM Straight Bore; 150MM Outside Diameter; 36MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
3.346 Inch | 85 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

