https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU4Mjl8aW1hZ2UvanBlZ3xhRGRoTDJoak9DOHhNRGMyTXpVNU5EUXpNalUwTWk5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufDQxMjQ0NzQ1OGFmYTM0MzM0NjI0Mzg5ZDg5ZTM4ZTgwMjU3ODE1MjIyMDMxNGM0Yzk2MjFhZmJlZDk0MTJiM2E
https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU4Mjl8aW1hZ2UvanBlZ3xhRGRoTDJoak9DOHhNRGMyTXpVNU5EUXpNalUwTWk5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufDQxMjQ0NzQ1OGFmYTM0MzM0NjI0Mzg5ZDg5ZTM4ZTgwMjU3ODE1MjIyMDMxNGM0Yzk2MjFhZmJlZDk0MTJiM2E
DODGE
DODGE
22217E1AK.M.C3
DODGE DODGE
Description
22217E1AK.M.C3 SPHERICAL RLR BEARING ; USAF USN SAF-XT BEARING
Spherical Roller Bearing; 85MM Tapered Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
421380
BDI #
27308991
Details
927.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22217E1AK-M-C3/p/27308991
Your Price
$ 927.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.635
EAN
0782475747160
Product Group - BDI
B00152
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Self-Aligning | Increased Capacity Design | Modified Internal Construction
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
421380
Weight / LBS
5.81
Long Description
Spherical Roller Bearing; 85MM Tapered Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
3.346 Inch | 85 Millimeter
Width
1.417 Inch | 36 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

