Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22218EAKW33C3 https://www.bdiexpress.com/medias/INDNTNBRGSPX-2RW-TPD-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2NjB8aW1hZ2UvanBlZ3xhR1V4TDJnNU15OHhNRFV4TXpneU1EUTFNRGcwTmk5SlRrUk9WRTVDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGE0YzM1NGY4NDdmNzI5OWY3Y2YxYTVjMzRhNmI1ZjVmZTQ3MWE5MTAwNDQwMTE2Y2Y5ZjkwMDQ2MDI5NGExNjg
1198394 Spherical Roller Bearings 

NTN NTN

22218EAKW33C3

Description

22218EAKW33C3 SPHERICAL ROLLER BEARING ; 90MMX160MMX40MM TAPRD BORE

Spherical Roller Bearing; 90MM Tapered Bore; 160MM Outside Diameter; 40MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

22218EAKW33C3

BDI #
1198394

Details

856.44 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 856.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.28
EAN
4550253102533
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX318 (Specify bore)
Withdrawal Nut
AN20
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
7.2312
Long Description
Spherical Roller Bearing; 90MM Tapered Bore; 160MM Outside Diameter; 40MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
6.299 Inch | 160 Millimeter
Width
1.575 Inch | 40 Millimeter
Adapter Part Number
SNW18 H318X HA318X HS318X (Specify bore) Inch | H318X (Specify bore) Millimeter
Bore
3.543 Inch | 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh