https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-BRS-CG-EMW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTN8aW1hZ2UvanBlZ3xhRGd4TDJnNU9DOHhNRGd5TVRJek9Ua3pNRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUWxKVExVTkhYMFZOVnpNelh6TXdNSGd6TURBdWFuQm58MzhlNWJmOTg2MmIyZDU4NTNiMGYzZjIzZjdkNzRiOWUzN2RiZTBlMjllMzZlYThmZDY3NzhlM2FkMDI1MmY5Nw
                
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-BRS-CG-EMW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTN8aW1hZ2UvanBlZ3xhRGd4TDJnNU9DOHhNRGd5TVRJek9Ua3pNRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUWxKVExVTkhYMFZOVnpNelh6TXdNSGd6TURBdWFuQm58MzhlNWJmOTg2MmIyZDU4NTNiMGYzZjIzZjdkNzRiOWUzN2RiZTBlMjllMzZlYThmZDY3NzhlM2FkMDI1MmY5Nw
                
					
						
									TIMKEN
								TIMKEN
							
						
					22218EMW33C3
				 
				TIMKEN TIMKEN
Description
						
                            
								22218EMW33C3 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD
Spherical Roller Bearing; 90MM Straight Bore; 160MM Outside Diameter; 40MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
                         	Part #
	                    
	                      	22218EMW33C3
							BDI #
						
	                      	1424221
							
						
Details
                    
                        783.85
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22218EMW33C3/p/1424221
						
		
		
		
				Your Price
				
						
							$ 783.85 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				3.338
					EAN
				0087796220416
					Product Group - BDI
				B04311
					Internal Clearance
				
					C3-Loose
			Mounting Method
				
					Shaft Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Straight
			Cage Material
				
					Brass
			Enclosure
				
					Open
			Number of Rows of Rollers
				
					Double Row
			Relubricatable
				
					Yes
			Withdrawal Sleeve
				
					Not Applicable
			Withdrawal Nut
				
					Not Applicable
			Inch - Metric
				
					Metric
			Other Features
				
					One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.80
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					22218 YMW33C3
			Weight / LBS
				
					7.629
			Long Description
				
					Spherical Roller Bearing; 90MM Straight Bore; 160MM Outside Diameter; 40MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
			Adapter Part Number
				
					Not Applicable Inch | Not Applicable Millimeter
			Width
				
					1.575 Inch | 40 Millimeter
			Bore
				
					3.543 Inch | 90 Millimeter
			Outside Diameter
				
					6.299 Inch | 160 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
