https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODN8aW1hZ2UvanBlZ3xhR0U1TDJnek15OHhNRFV3TlRZNU1UQXdORGsxT0M5SlRrUllXRmhDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwxN2YyNzAyOWExOTFjMjIwZjMwZTQwYjFkOWUzNDFiMjgxNDM3NWVkZDcwOTY5MmM3NTZlNGM4MDFjZTE4YzY4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODN8aW1hZ2UvanBlZ3xhR0U1TDJnek15OHhNRFV3TlRZNU1UQXdORGsxT0M5SlRrUllXRmhDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwxN2YyNzAyOWExOTFjMjIwZjMwZTQwYjFkOWUzNDFiMjgxNDM3NWVkZDcwOTY5MmM3NTZlNGM4MDFjZTE4YzY4
EBC
EBC
22220 CAKC3W33
EBC EBC
Description
22220 CAKC3W33 SPHERICAL ROLLER BEARINGS ; TAPER BORE
Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
Part #
22220 CAKC3W33
BDI #
25098778
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22220-CAKC3W33/p/25098778
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Product Detail
Spherical Roller Bearing
Product Specification
100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
