https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-SR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NDl8aW1hZ2UvanBlZ3xhREl4TDJoall5OHhNRE15TVRrMk9UWXhNRGM0TWk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gwSlNVMTlUVWw5U1RGOHpNREI0TXpBd0xtcHdad3w0YmIyM2ZlYWU0ZmYwZDY4NDlhZTBiYzJjMTA0OThmNDZhYmU3MTg4ZTNlMGMxZmFiNDVjMDdjNjA1YmI5ZTk2
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-SR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NDl8aW1hZ2UvanBlZ3xhREl4TDJoall5OHhNRE15TVRrMk9UWXhNRGM0TWk5SlRrUk9WRTVDVWtkWVdGaGZVMUJmTWxKWFgxTlVVbDlQVUVWT1gwSlNVMTlUVWw5U1RGOHpNREI0TXpBd0xtcHdad3w0YmIyM2ZlYWU0ZmYwZDY4NDlhZTBiYzJjMTA0OThmNDZhYmU3MTg4ZTNlMGMxZmFiNDVjMDdjNjA1YmI5ZTk2
NTN
NTN
22221BL1NR
NTN NTN
Description
22221BL1NR ; POR POPULAR SPHERICALS
Spherical Roller Bearing; 105MM Straight Bore; 190MM Outside Diameter; 50MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22221BL1NR
BDI #
1198469
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22221BL1NR/p/1198469
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
6.346
EAN
4547359265330
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
With Snap Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Roller Bearing; 105MM Straight Bore; 190MM Outside Diameter; 50MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.969 Inch | 50 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh