https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjB8aW1hZ2UvanBlZ3xhR1poTDJobE1pOHhNRFF4T0RZMk9ESTBNRGt5Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw1ZWEyYjQyOThhMmJhNmYzMTRhMjQwMDYxMmM0ODg2ZDkxNDJhZWRkNTVhMGU3Yzk5NjdjZTFmNGRhM2IyNjMy
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjB8aW1hZ2UvanBlZ3xhR1poTDJobE1pOHhNRFF4T0RZMk9ESTBNRGt5Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw1ZWEyYjQyOThhMmJhNmYzMTRhMjQwMDYxMmM0ODg2ZDkxNDJhZWRkNTVhMGU3Yzk5NjdjZTFmNGRhM2IyNjMy
SKF
SKF
22226 E
SKF SKF
Description
22226 E SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID SHAFT MOUNT
Spherical Roller Bearing; 130MM Straight Bore; 230MM Outside Diameter; 64MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22226 E
BDI #
1422111
Details
2264.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22226-E/p/1422111
Your Price
$ 2,264.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
11.338
EAN
7316577758521
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
25.073
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 230MM Outside Diameter; 64MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Bore
5.118 Inch | 130 Millimeter
Width
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

