https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-TPD-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTR8aW1hZ2UvanBlZ3xhR1JsTDJobU1DOHhNRGN4TVRBd05UY3lORGN3TWk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8YWI2NTI4YzY4OTA1ZjY3OTdmNGZmMjg5N2JmZjgxMjhjMWU4N2E2YzJiMjUwZGNkYjA3ZmYwN2Q0YzcxMTBlNw
https://www.bdiexpress.com/medias/INDL-BBRGXXX-SPHR-2RW-TPD-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTR8aW1hZ2UvanBlZ3xhR1JsTDJobU1DOHhNRGN4TVRBd05UY3lORGN3TWk5SlRrUk1MVUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZNekF3ZURNd01DNXFjR2N8YWI2NTI4YzY4OTA1ZjY3OTdmNGZmMjg5N2JmZjgxMjhjMWU4N2E2YzJiMjUwZGNkYjA3ZmYwN2Q0YzcxMTBlNw
LINKBELT
LINKBELT
22228LBKC3
LINKBELT LINKBELT
Description
22228LBKC3 SPHERICAL ROLLER BEARING ; POR 140MM BORE
Spherical Roller Bearing; 140MM Tapered Bore; 250MM Outside Diameter; 68MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Part #
2006975
BDI #
573828
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22228LBKC3/p/573828
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
14.44
EAN
0782935473837
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3128 (Specify bore)
Withdrawal Nut
KM30
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
22228LBKC3
Weight / LBS
31.87
Long Description
Spherical Roller Bearing; 140MM Tapered Bore; 250MM Outside Diameter; 68MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Open Enclosure; Relubricatable
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Width
2.677 Inch | 68 Millimeter
Adapter Part Number
SNW3128 H3128 HA3128 HE3128 (Specify bore) Inch | H3128 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

