https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-DD2-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njh8aW1hZ2UvanBlZ3xhRGd5TDJobU5TOHhNRGcyTURJNU5qZzVOalUwTWk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUkVReVgwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fGI0YjllOWMxMmQ2ODkxMDgyZTJhY2MzNDYzYmNlMDFlMGE3NjI0ZDk3MWUxNGZiMTBiY2E4NDQzY2QzNzZjOTA
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-DD2-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njh8aW1hZ2UvanBlZ3xhRGd5TDJobU5TOHhNRGcyTURJNU5qZzVOalUwTWk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUkVReVgwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fGI0YjllOWMxMmQ2ODkxMDgyZTJhY2MzNDYzYmNlMDFlMGE3NjI0ZDk3MWUxNGZiMTBiY2E4NDQzY2QzNzZjOTA
NSK
NSK
22230CAMKDD2E4C3TF
NSK NSK
Description
22230CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 150MM BOREX270MM ODX73MM W
Spherical Roller Bearing; 150MM Tapered Bore; 73MM Outside Diameter; 270MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22230CAMKDD2E4C3TF
BDI #
24666185
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22230CAMKDD2E4C3TF/p/24666185
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
17.635
EAN
0192661077719
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3130 (Specify Bore)
Withdrawal Nut
AN33
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
38.87907
Long Description
Spherical Roller Bearing; 150MM Tapered Bore; 73MM Outside Diameter; 270MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
2.874 Inch | 73 Millimeter
Bore
5.906 Inch | 150 Millimeter
Adapter Part Number
SNW3130 H3130 HA3130 HE3130 (Specify bore) Inch | H3130 (Specify Bore) Millimeter
Width
10.63 Inch | 270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

