https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-STL-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTV8aW1hZ2UvanBlZ3xhR1pqTDJnellpOHhNRFF4T0RZMk1UTTFPVFkwTmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZSMUpmTXpBd2VETXdNQzVxY0djfDI5NGYwNGZiMDhiM2MxNjgzOWUzYmNiMTBlNTU3NDAwNGQ5NzE3ZjZkMDg2NGQ0NjY3OGExMGE1ZGFhYjFjMTk
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-STL-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTV8aW1hZ2UvanBlZ3xhR1pqTDJnellpOHhNRFF4T0RZMk1UTTFPVFkwTmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZSMUpmTXpBd2VETXdNQzVxY0djfDI5NGYwNGZiMDhiM2MxNjgzOWUzYmNiMTBlNTU3NDAwNGQ5NzE3ZjZkMDg2NGQ0NjY3OGExMGE1ZGFhYjFjMTk
TIMKEN
TIMKEN
22230EJW33C2
TIMKEN TIMKEN
Description
22230EJW33C2 SPHERICAL RLR BRG ; 150MM ID 270MM OD 73MM W STEEL CAGE
Spherical Roller Bearing; 150MM Straight Bore; 270MM Outside Diameter; 73MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22230EJW33C2
BDI #
20054181
Details
2775.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22230EJW33C2/p/20054181
Your Price
$ 2,775.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
17.441
EAN
0087796025615
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 150MM Straight Bore; 270MM Outside Diameter; 73MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Width
2.874 Inch | 73 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

