TIMKEN
TIMKEN
22252 KYMBW33W45A
TIMKEN TIMKEN
Description
TIMKEN 22252 KYMBW33W45A
Spherical Roller Bearing; 260MM Tapered Bore; 480MM Outside Diameter; 130MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22252 KYMBW33W45A
BDI #
1486299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22252-KYMBW33W45A/p/1486299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.522
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2252G AOH2252G (Specify bore)
Withdrawal Nut
HM52T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 260MM Tapered Bore; 480MM Outside Diameter; 130MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
10.236 Inch | 260 Millimeter
Width
5.118 Inch | 130 Millimeter
Adapter Part Number
SNP52 H3152 (Specify bore) Inch | H3152 OH3152H (Specify bore) Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh