https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-SM-OPN-PL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDB8aW1hZ2UvanBlZ3xhRE0wTDJoaU5DOHhNRFV4TXpneU16YzVNekU0TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTk5YMDlRVGw5UVRGOVNURjh6TURCNE16QXdMbXB3Wnd8ZjIwMjAyMTcxMDkwZmU5YThiNGY3MDQ2OGFmMDVmOTUzMmIxMWViMzhhMzY2NTljZWQzNDRjOTdjOTU3OGYyZA
https://www.bdiexpress.com/medias/INDINABRGSPX-2R-STR-SM-OPN-PL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDB8aW1hZ2UvanBlZ3xhRE0wTDJoaU5DOHhNRFV4TXpneU16YzVNekU0TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpmVTFSU1gxTk5YMDlRVGw5UVRGOVNURjh6TURCNE16QXdMbXB3Wnd8ZjIwMjAyMTcxMDkwZmU5YThiNGY3MDQ2OGFmMDVmOTUzMmIxMWViMzhhMzY2NTljZWQzNDRjOTdjOTU3OGYyZA
FAG
FAG
222SM160-TVPA
FAG FAG
Description
222SM160-TVPA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 160MM Straight Bore; 320MM Outside Diameter; 131MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Part #
222SM160-TVPA
BDI #
1139676
Details
22028.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/222SM160-TVPA/p/1139676
Your Price
$ 22,028.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
37.5
EAN
4012801478878
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Split Bearing
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
82.67335
Long Description
Spherical Roller Bearing; 160MM Straight Bore; 320MM Outside Diameter; 131MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
6.299 Inch | 160 Millimeter
Width
5.157 Inch | 131 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

