FAG
FAG
22308-E1-XL-C4
FAG FAG
Description
22308-E1-XL-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 40MM Straight Bore; 90MM Outside Diameter; 33MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22308-E1-XL-C4
BDI #
1139700
Details
453.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22308-E1-XL-C4/p/1139700
Your Price
$ 453.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.018
EAN
4026677806642
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
22308E1.C4
Weight / LBS
2.16
Long Description
Spherical Roller Bearing; 40MM Straight Bore; 90MM Outside Diameter; 33MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
3.543 Inch | 90 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh