FAG
FAG
22308-E1-XL-K
FAG FAG
Description
22308-E1-XL-K X-LIFE SPHR ROLLER BRG ; 40MM X 90MM X 33MM
Spherical Roller Bearing; 40MM Tapered Bore; 90MM Outside Diameter; 33MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22308-E1-XL-K
BDI #
1139703
Details
362.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22308-E1-XL-K/p/1139703
Your Price
$ 362.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.997
EAN
4026677806673
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2308 (Specify bore)
Withdrawal Nut
KM9
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
22308E1K
Weight / LBS
1.984
Long Description
Spherical Roller Bearing; 40MM Tapered Bore; 90MM Outside Diameter; 33MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
1.575 Inch | 40 Millimeter
Width
1.299 Inch | 33 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Adapter Part Number
SNW108 H2308 HE2308 (Specify bore) Inch | H2308 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


