

NTN
NTN
22311EMKW33C3
NTN NTN
Description
22311EMKW33C3 SPHERICAL ROLLER BEARING ; 55MMX120MMX43MM
Spherical Roller Bearing; 55MM Tapered Bore; 120MM Outside Diameter; 43MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22311EMKW33C3
BDI #
1198845
Details
904.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22311EMKW33C3/p/1198845
Your Price
$ 904.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.34
EAN
3413520069483
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2311 (Specify bore)
Withdrawal Nut
KM12
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Roller Bearing; 55MM Tapered Bore; 120MM Outside Diameter; 43MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
2.165 Inch | 55 Millimeter
Adapter Part Number
SNW111 H2311 HA2311 HE2311 (Specify bore) Inch | H2311 (Specify bore) Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Width
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh