https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPHR-2RW-STR-OPN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3NDV8aW1hZ2UvanBlZ3xhR1F4TDJnMFpDOHhNRGMyTXpNME5qWTBNRGt5Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVRsOVRWRXhmU2w4ek1EQjRNekF3TG1wd1p3fGI3MDk2ZjYxODg2M2JiMjRmZTkyNTE1YmE1MjFmMjQ4M2M4NWY3OGI1Y2NkMzk0NDVhN2YwMTBiNzE5NWQ5Njc
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SPHR-2RW-STR-OPN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3NDV8aW1hZ2UvanBlZ3xhR1F4TDJnMFpDOHhNRGMyTXpNME5qWTBNRGt5Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVRsOVRWRXhmU2w4ek1EQjRNekF3TG1wd1p3fGI3MDk2ZjYxODg2M2JiMjRmZTkyNTE1YmE1MjFmMjQ4M2M4NWY3OGI1Y2NkMzk0NDVhN2YwMTBiNzE5NWQ5Njc
TIMKEN
TIMKEN
22311XEJSSW207L038C3
TIMKEN TIMKEN
Description
22311XEJSSW207L038C3 SPHERICAL RLR BRG ; 400MM OD
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 49MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22311XEJSSW207L038C3
BDI #
24623617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22311XEJSSW207L038C3/p/24623617
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.585
EAN
0087796359765
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
5.7
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 49MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
1.929 Inch | 49 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

