

TIMKEN
TIMKEN
22312EMW33C3
TIMKEN TIMKEN
Description
22312EMW33C3 SPHERICAL RLR BRG ; 60MM ID 130MM OD 46MM WD OPEN
Spherical Roller Bearing; 60MM Straight Bore; 130MM Outside Diameter; 46MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22312EMW33C3
BDI #
20054404
Details
603.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22312EMW33C3/p/20054404
Your Price
$ 603.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.885
EAN
0087796136892
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
22312 YMW33C3
Weight / LBS
6.204
Long Description
Spherical Roller Bearing; 60MM Straight Bore; 130MM Outside Diameter; 46MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
2.362 Inch | 60 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.811 Inch | 46 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh