

TIMKEN
TIMKEN
22312KEJW33C3
TIMKEN TIMKEN
Description
22312KEJW33C3 SPHERICAL RLR BRG ; 60MM ID 130MM OD 46MM WD
Spherical Roller Bearing; 60MM Tapered Bore; 130MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22312KEJW33C3
BDI #
20054074
Details
663.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22312KEJW33C3/p/20054074
Your Price
$ 663.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.794
EAN
0087796023963
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2312 (Specify bore)
Withdrawal Nut
KM12
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 60MM Tapered Bore; 130MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
5.118 Inch | 130 Millimeter
Adapter Part Number
SNW112 H2312 HA2312 (Specify Bore) Inch | H2312 (Specify bore) Millimeter
Width
1.811 Inch | 46 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh