Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 22313 KEMW33C3
1478915 Spherical Roller Bearings 

TIMKEN TIMKEN

22313 KEMW33C3

Description

22313 KEMW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD

Spherical Roller Bearing; 65MM Tapered Bore; 140MM Outside Diameter; 48MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22313KEMW33C3

BDI #
1478915

Details

722.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 722.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.393
EAN
0087796267404
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2313G (Specify bore)
Withdrawal Nut
KM13
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
7.5
Long Description
Spherical Roller Bearing; 65MM Tapered Bore; 140MM Outside Diameter; 48MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
1.89 Inch | 48 Millimeter
Adapter Part Number
SNW113 H2313 HA2313 HE2313 (Specify Bore) Inch | H2313 (Specify bore) Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
2.559 Inch | 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh