![22314CAC3W33](/medias/INDGENBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhR0U0TDJobE15OHhNRGN4TVRBd05UTTJOREkxTkM5SlRrUkhSVTVDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxiMTRjODE2NGVmNDViNGQ1NjI1NTA2ZDI5YjU4MjMyNDEwZTIwOThmMzg1NTRlYTcwYjM0MTU2ZWMwM2ViYTlm)
![22314CAC3W33](/medias/INDGENBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhR0U0TDJobE15OHhNRGN4TVRBd05UTTJOREkxTkM5SlRrUkhSVTVDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxiMTRjODE2NGVmNDViNGQ1NjI1NTA2ZDI5YjU4MjMyNDEwZTIwOThmMzg1NTRlYTcwYjM0MTU2ZWMwM2ViYTlm)
GENERAL BEARING
GENERAL BEARING
22314CAC3W33
GENERAL BEARING GENERAL BEARING
Description
22314CAC3W33 SPHERICAL ROLLER BRG ; POR 2.7559"X5.9055"X 2.0079"
Spherical Roller Bearing; 70MM Straight Bore; 150MM Outside Diameter; 51MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22314CAC3W33
BDI #
426618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22314CAC3W33/p/426618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
EAN
0662300401729
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.generalbearing.com
Long Description
Spherical Roller Bearing; 70MM Straight Bore; 150MM Outside Diameter; 51MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
5.906 Inch | 150 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
2.008 Inch | 51 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh