https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-STL-CG-EJW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTl8aW1hZ2UvanBlZ3xhR0psTDJoaE15OHhNRGd5TkRBd01qWTVPVEk1TkM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOVVRGOURSMTlGU2xjek0xOHpNREI0TXpBd0xtcHdad3w4NjRhOWM4NGUwZGQ3ZWQ3YzgxMDIyMmEyYzUxYTE3ZmE1NmM4NDU5NzgzYWI2Yzk2ZjNkNTBmYWE2ZjFjOThh
                
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-STL-CG-EJW33-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTl8aW1hZ2UvanBlZ3xhR0psTDJoaE15OHhNRGd5TkRBd01qWTVPVEk1TkM5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDFOVVRGOURSMTlGU2xjek0xOHpNREI0TXpBd0xtcHdad3w4NjRhOWM4NGUwZGQ3ZWQ3YzgxMDIyMmEyYzUxYTE3ZmE1NmM4NDU5NzgzYWI2Yzk2ZjNkNTBmYWE2ZjFjOThh
                
					
						
									TIMKEN
								TIMKEN
							
						
					22315EJW33C3
				 
				TIMKEN TIMKEN
Description
						
                            
								22315EJW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD
Spherical Roller Bearing; 75MM Straight Bore; 160MM Outside Diameter; 55MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
                         	Part #
	                    
	                      	22315EJW33C3
							BDI #
						
	                      	1424250
							
						
Details
                    
                        974.18
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22315EJW33C3/p/1424250
						
		
		
		
				Your Price
				
						
							$ 974.18 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				5.153
					EAN
				0087796026469
					Product Group - BDI
				B04311
					Internal Clearance
				
					C3-Loose
			Mounting Method
				
					Shaft Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Straight
			Cage Material
				
					Steel
			Enclosure
				
					Open
			Number of Rows of Rollers
				
					Double Row
			Relubricatable
				
					Yes
			Withdrawal Sleeve
				
					Not Applicable
			Withdrawal Nut
				
					Not Applicable
			Inch - Metric
				
					Metric
			Other Features
				
					Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.80
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					22315 CJW33C3
			Weight / LBS
				
					11.846
			Long Description
				
					Spherical Roller Bearing; 75MM Straight Bore; 160MM Outside Diameter; 55MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
			Adapter Part Number
				
					Not Applicable Inch | Not Applicable Millimeter
			Bore
				
					2.953 Inch | 75 Millimeter
			Outside Diameter
				
					6.299 Inch | 160 Millimeter
			Width
				
					2.165 Inch | 55 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
