FAG
FAG
22317-E1-XL-K-C3
FAG FAG
Description
22317-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 85MM X 180MM X 60MM
Spherical Roller Bearing; 85MM Tapered Bore; 180MM Outside Diameter; 60MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22317-E1-XL-K-C3
BDI #
1139901
Details
1062.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22317-E1-XL-K-C3/p/1139901
Your Price
$ 1,062.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.115
EAN
4026677810632
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2317 (Specify bore)
Withdrawal Nut
KM19
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
22317E1K.C3
Weight / LBS
15.432
Long Description
Spherical Roller Bearing; 85MM Tapered Bore; 180MM Outside Diameter; 60MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
3.346 Inch | 85 Millimeter
Adapter Part Number
SNW117 H2317 HA2317 HE2317 (Specify Bore) Inch | H2317 (Specify bore) Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh