https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1N3xpbWFnZS9qcGVnfGFEZGtMMmcxWkM4eE1EYzJPRE0zTVRnM05UZzNNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQklVbDh5VWxkZlZGQkVYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGM2OGZjMzVmY2ZmYzEzNzVlMjI0Yjg1NWY2YjQxOTcyYmYzZTUwZTVlYWFlNDQ3NjlkZDUyZWJkZWZlY2U3ZWQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1N3xpbWFnZS9qcGVnfGFEZGtMMmcxWkM4eE1EYzJPRE0zTVRnM05UZzNNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQklVbDh5VWxkZlZGQkVYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGM2OGZjMzVmY2ZmYzEzNzVlMjI0Yjg1NWY2YjQxOTcyYmYzZTUwZTVlYWFlNDQ3NjlkZDUyZWJkZWZlY2U3ZWQ
SKF
SKF
22317 EK/C3
SKF SKF
Description
22317 EK /C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID
Spherical Roller Bearing; 85MM Tapered Bore; 180MM Outside Diameter; 60MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22317 EK/C3
BDI #
1415403
Details
1457.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22317-EK-C3/p/1415403
Your Price
$ 1,457.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.229
EAN
7316570199932
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2317 (Specify bore)
Withdrawal Nut
KM19
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
15.939
Long Description
Spherical Roller Bearing; 85MM Tapered Bore; 180MM Outside Diameter; 60MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.346 Inch | 85 Millimeter
Width
2.362 Inch | 60 Millimeter
Adapter Part Number
SNW117 H2317 HA2317 HE2317 (Specify Bore) Inch | H2317 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

