

TIMKEN
TIMKEN
22319KEJW33C3
TIMKEN TIMKEN
Description
22319KEJW33C3 SPHERICAL RLR BRG ; 95MM ID 200MM OD 67MM WD BRASS CAGE
Spherical Roller Bearing; 95MM Tapered Bore; 200MM Outside Diameter; 67MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22319KEJW33C3
BDI #
1424259
Details
1538.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22319KEJW33C3/p/1424259
Your Price
$ 1,538.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
9.652
EAN
0087796231559
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2319 (Specify bore)
Withdrawal Nut
KM21
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
22.4
Long Description
Spherical Roller Bearing; 95MM Tapered Bore; 200MM Outside Diameter; 67MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
2.638 Inch | 67 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Adapter Part Number
SNW119 H2319 HE2319 (Specify bore) Inch | H2319 (Specify bore) Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh