https://www.bdiexpress.com/medias/INDKMLBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcxMnxpbWFnZS9qcGVnfGFERXlMMmcyWXk4eE1EYzJPVEF4T1RJd056Y3hNQzlKVGtSTFRVeENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8YzdjZTY3NjlhNjBlNjhiYTI4MmRjNTQ1MGE4OGNiMTE5YWRiYWE4NTQxZDM4NDBlYTljMTlhZTFhMWQ1NGRiNw
https://www.bdiexpress.com/medias/INDKMLBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcxMnxpbWFnZS9qcGVnfGFERXlMMmcyWXk4eE1EYzJPVEF4T1RJd056Y3hNQzlKVGtSTFRVeENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8YzdjZTY3NjlhNjBlNjhiYTI4MmRjNTQ1MGE4OGNiMTE5YWRiYWE4NTQxZDM4NDBlYTljMTlhZTFhMWQ1NGRiNw
KML BEARING
KML BEARING
22320W33C3
KML BEARING KML BEARING
Description
22320W33C3 ; SPHERICAL ROLLER BEARINGS
Spherical Roller Bearing; 100MM Straight Bore; 215MM Outside Diameter; 73MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22320W33C3
BDI #
17242553
Details
3538.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22320W33C3/p/17242553
Your Price
$ 3,538.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
12.8
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.kmlbearing.com
Weight / LBS
28.21917
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 215MM Outside Diameter; 73MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
3.937 Inch | 100 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
2.874 Inch | 73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

