

FAG
FAG
22324-E1A-XL-K-M
FAG FAG
Description
22324-E1A-XL-K-M X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 120MM X 260MM X 86MM
Spherical Roller Bearing; 120MM Tapered Bore; 260MM Outside Diameter; 86MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22324-E1A-XL-K-M
BDI #
1410816
Details
2355.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22324-E1A-XL-K-M/p/1410816
Your Price
$ 2,355.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
21.577
EAN
4026677848628
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2324 (Specify bore)
Withdrawal Nut
KM27
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
22324E1AK.M
Weight / LBS
46.296
Long Description
Spherical Roller Bearing; 120MM Tapered Bore; 260MM Outside Diameter; 86MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW124 H2324 HA2324 HE2324 (Specify Bore) Inch | H2324 (Specify bore) Millimeter
Width
3.386 Inch | 86 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh