https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDl8aW1hZ2UvanBlZ3xhRGs0TDJobE1TOHhNRGcyTURVMU1UZ3pNVFU0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwwOTFiYWE3ZTVkNDNlYjE5NGE2NjY3NTBiMzc0YzE3MGNjYzE3MGVkYzI3MDQxZjk4ZDhkYTc2ZjdhOWRkYWM0
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDl8aW1hZ2UvanBlZ3xhRGs0TDJobE1TOHhNRGcyTURVMU1UZ3pNVFU0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwwOTFiYWE3ZTVkNDNlYjE5NGE2NjY3NTBiMzc0YzE3MGNjYzE3MGVkYzI3MDQxZjk4ZDhkYTc2ZjdhOWRkYWM0
NSK
NSK
22324CAMKE4
NSK NSK
Description
22324CAMKE4 SPHERICAL ROLLER BEARING ; 120MM BOREX260MM ODX86MM W
Spherical Roller Bearing; 120MM Tapered Bore; 260MM Outside Diameter; 86MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22324CAMKE4
BDI #
1184371
Details
2774.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22324CAMKE4/p/1184371
Your Price
$ 2,774.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
22.2
EAN
0029176025488
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2324 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
22324CAMKE4
Weight / LBS
22.4
Long Description
Spherical Roller Bearing; 120MM Tapered Bore; 260MM Outside Diameter; 86MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Adapter Part Number
SNW124 H2324 HA2324 HE2324 (Specify Bore) Inch | H2324 (Specify bore) Millimeter
Width
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

