https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Nzh8aW1hZ2UvanBlZ3xhRGszTDJneU55OHhNRGcyTURRek1ESTJNak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxjN2U4NDNjMjRiOGVhMDU3ZWViNGRlNzVmOTk1YzYyNGY5YzI2ZDdkMDE0Yzk4ZDg2MzRlMzM2NzdiNTJmMGQ4
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Nzh8aW1hZ2UvanBlZ3xhRGszTDJneU55OHhNRGcyTURRek1ESTJNak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxjN2U4NDNjMjRiOGVhMDU3ZWViNGRlNzVmOTk1YzYyNGY5YzI2ZDdkMDE0Yzk4ZDg2MzRlMzM2NzdiNTJmMGQ4
NSK
NSK
22328CAME4
NSK NSK
Description
22328CAME4 SPHERICAL ROLLER BEARING ; 140MM BOREX300MM ODX102 MM W 2-ROW
Spherical Roller Bearing; 140MM Straight Bore; 300MM Outside Diameter; 102MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22328CAME4
BDI #
1184384
Details
5041.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22328CAME4/p/1184384
Your Price
$ 5,041.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
35
EAN
0029176801761
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
22328CAME4
Weight / LBS
34.5
Long Description
Spherical Roller Bearing; 140MM Straight Bore; 300MM Outside Diameter; 102MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
5.512 Inch | 140 Millimeter
Width
4.016 Inch | 102 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

