

SKF
SKF
22332 CCK/C3W33
SKF SKF
Description
22332 CCK /C3W33 SPHR ROLLER BRG
Spherical Roller Bearing; 160MM Tapered Bore; 340MM Outside Diameter; 114MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22332 CCK/C3W33
BDI #
1265029
Details
6979.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22332-CCK-C3W33/p/1265029
Your Price
$ 6,979.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
53.57
EAN
7316576602412
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2332 (Specify bore)
Withdrawal Nut
KM36
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
112.215
Long Description
Spherical Roller Bearing; 160MM Tapered Bore; 340MM Outside Diameter; 114MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
6.299 Inch | 160 Millimeter
Width
4.488 Inch | 114 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Adapter Part Number
SNW132 H2332 HA2332 HE2332 (Specify bore) Inch | H2332 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh