

NSK
NSK
22336CAME4
NSK NSK
Description
22336CAME4 SPHERICAL ROLLER BEARING ; 180MM BOREX380MM ODX126MM W 2-ROW
Spherical Roller Bearing; 180MM Straight Bore; 380MM Outside Diameter; 126MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22336CAME4
BDI #
1184420
Details
8519.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22336CAME4/p/1184420
Your Price
$ 8,519.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
67
EAN
0029176823251
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
22336CAME4
Weight / LBS
70
Long Description
Spherical Roller Bearing; 180MM Straight Bore; 380MM Outside Diameter; 126MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
14.961 Inch | 380 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
7.087 Inch | 180 Millimeter
Width
4.961 Inch | 126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh