Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22336RK W33C3FY https://www.bdiexpress.com/medias/INDKOYBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NTJ8aW1hZ2UvanBlZ3xhR1ptTDJnNU55ODVOamMwTWprNU9EWTNNVFkyTG1wd1p3fDYzYzgyMjE0YjRmZWE2OGY4MDUxNjM0MjdiMWQ0NTJkMTIzMWM4ZTg2MjBkZjdmNTI4NzAzMWM3ZWI0YjQ3NzU
553296 Spherical Roller Bearings 

KOYO KOYO

22336RK W33C3FY

Description

22336RKW33C3FY ; SPHERICAL ROLLER BEARING

Spherical Roller Bearing; 180MM Tapered Bore; 380MM Outside Diameter; 126MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22336RKW33C3FY

BDI #
553296

Details

6417.43 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,417.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
67.75
EAN
0605790011337
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2336 (Specify bore)
Withdrawal Nut
KM40
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Long Description
Spherical Roller Bearing; 180MM Tapered Bore; 380MM Outside Diameter; 126MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Adapter Part Number
SNW136 H2336 HA2336 HE2336 (Specify bore) Inch | H2336 (Specify bore) Millimeter
Width
4.961 Inch | 126 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh