https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjB8aW1hZ2UvanBlZ3xhREk0TDJobE5DOHhNRGcyTURJNE16Y3lNemd3Tmk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDQ3NmY0OWU4YzExODhlYjNjZjMzNjk2ZGM3M2Y5ZjBhZmViY2Q0YzNkNWEzYTA3NDI2YTY5NjlmYzhkOGZjMDM
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjB8aW1hZ2UvanBlZ3xhREk0TDJobE5DOHhNRGcyTURJNE16Y3lNemd3Tmk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDQ3NmY0OWU4YzExODhlYjNjZjMzNjk2ZGM3M2Y5ZjBhZmViY2Q0YzNkNWEzYTA3NDI2YTY5NjlmYzhkOGZjMDM
NSK
NSK
22344EAE4C2
NSK NSK
Description
22344EAE4C2 SPHERICAL ROLLER BEARING ; POR 220MM BOREX460MM ODX145MM W
Spherical Roller Bearing; 220MM Straight Bore; 145MM Outside Diameter; 460MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22344EAE4C2
BDI #
24666212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22344EAE4C2/p/24666212
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
112.561
EAN
0192661072899
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
248.15453
Long Description
Spherical Roller Bearing; 220MM Straight Bore; 145MM Outside Diameter; 460MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
18.11 Inch | 460 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

