https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODR8aW1hZ2UvanBlZ3xhREZtTDJnMU1pOHhNRGcyTURVMU5EVTROREE1TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDllYjE0NjU4NjhlYzlhNmIzYzU3MTFlYTY4Njk2Y2E4OWQyMzcyNWI1MDhjODkxZmQwNmY2OWI2NzE3ZDg2ODA
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODR8aW1hZ2UvanBlZ3xhREZtTDJnMU1pOHhNRGcyTURVMU5EVTROREE1TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDllYjE0NjU4NjhlYzlhNmIzYzU3MTFlYTY4Njk2Y2E4OWQyMzcyNWI1MDhjODkxZmQwNmY2OWI2NzE3ZDg2ODA
NSK
NSK
22356CAME4C3
NSK NSK
Description
22356CAME4C3 SPHERICAL ROLLER BEARING ; 280MM BOREX580MM ODX175 MM W
Spherical Roller Bearing; 280MM Straight Bore; 580MM Outside Diameter; 175MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22356CAME4C3
BDI #
20400302
Details
47431.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22356CAME4C3/p/20400302
Your Price
$ 47,431.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
224
EAN
0029176690839
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
482.95565
Long Description
Spherical Roller Bearing; 280MM Straight Bore; 580MM Outside Diameter; 175MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Bore
11.024 Inch | 280 Millimeter
Width
6.89 Inch | 175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

