

FAG
FAG
230/500-B-MB-C3
FAG FAG
Description
230/500B MB C3 ; SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 500MM Straight Bore; 720MM Outside Diameter; 167MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
4012801292122
BDI #
1140313
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-500-B-MB-C3/p/1140313
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
232
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
230/500B.MB.C3
Weight / LBS
511.464
Long Description
Spherical Roller Bearing; 500MM Straight Bore; 720MM Outside Diameter; 167MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
19.685 Inch | 500 Millimeter
Outside Diameter
28.346 Inch | 720 Millimeter
Width
6.575 Inch | 167 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh