

NTN
NTN
230/500BL1KC3PX50
NTN NTN
Description
230/500BL1KC3PX50 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Spherical Roller Bearing; 500MM Tapered Bore; 720MM Outside Diameter; 167MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/500BL1KC3PX50
BDI #
17140443
Details
72692.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-500BL1KC3PX50/p/17140443
Your Price
$ 72,692.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
218
EAN
0692314578247
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX30/500G AOHX30/500 (Specify bore)
Withdrawal Nut
HM30/500
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
481
Long Description
Spherical Roller Bearing; 500MM Tapered Bore; 720MM Outside Diameter; 167MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
28.346 Inch | 720 Millimeter
Bore
19.685 Inch | 500 Millimeter
Width
6.575 Inch | 167 Millimeter
Adapter Part Number
SNW30/500 (Specify bore) Inch | H30/500 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh