https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-W507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGd4TDJnME1TOHhNRGcyTURJNE5Ua3hPVEkyTWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWDFjMU1EZGZNekF3ZURNd01DNXFjR2N8MWI1Zjc0MDY0Y2M3MzIzMmM3NTc2YWIzZDc4MWEwZWIzZDgxYWY5ZDc4NmQzZjAzNzk2ZTA3MjM3OGM2MzI2OQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-STR-OPEN-BRZ-W507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhRGd4TDJnME1TOHhNRGcyTURJNE5Ua3hPVEkyTWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWDFjMU1EZGZNekF3ZURNd01DNXFjR2N8MWI1Zjc0MDY0Y2M3MzIzMmM3NTc2YWIzZDc4MWEwZWIzZDgxYWY5ZDc4NmQzZjAzNzk2ZTA3MjM3OGM2MzI2OQ
NSK
NSK
230/500CAMP55W507
NSK NSK
Description
230/500CAMP55W507 SPHERICAL ROLLER BRG ; 500MM BOREX720MM ODX167MM W 2-ROW
Spherical Roller Bearing; 500MM Straight Bore; 720MM Outside Diameter; 167MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/500CAMP55W507
BDI #
21735732
Details
68808.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-500CAMP55W507/p/21735732
Your Price
$ 68,808.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
226
EAN
0029176792854
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
483.14305
Long Description
Spherical Roller Bearing; 500MM Straight Bore; 720MM Outside Diameter; 167MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
6.575 Inch | 167 Millimeter
Outside Diameter
28.346 Inch | 720 Millimeter
Bore
19.685 Inch | 500 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

