https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzOXxpbWFnZS9qcGVnfGFHVXhMMmczWkM4eE1EYzNNRGs0T1RBNE9EYzVPQzlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8NGFkYzJkYjA0YTg1ZjcxN2Y3Y2U5NDRiM2IzZjEzZjhlYjMxYzVhMjFhZjE2MzhkNDdhYzM1MzlmMzUzMDU1YQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzOXxpbWFnZS9qcGVnfGFHVXhMMmczWkM4eE1EYzNNRGs0T1RBNE9EYzVPQzlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8NGFkYzJkYjA0YTg1ZjcxN2Y3Y2U5NDRiM2IzZjEzZjhlYjMxYzVhMjFhZjE2MzhkNDdhYzM1MzlmMzUzMDU1YQ
NTN
NTN
230/530B
NTN NTN
Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Spherical Roller Bearing; 530MM Straight Bore; 780MM Outside Diameter; 185MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
230/530B
BDI #
17140445
Details
66957.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-530B/p/17140445
Your Price
$ 66,957.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
306
EAN
4547359274110
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
675
Long Description
Spherical Roller Bearing; 530MM Straight Bore; 780MM Outside Diameter; 185MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
20.866 Inch | 530 Millimeter
Width
7.283 Inch | 185 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
30.709 Inch | 780 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

