

FAG
FAG
230/600-BEA-XL-MB1-J48BB-R220-290
FAG FAG
Description
230/600-BEA-XL-MB1-J48BB-R220-290 X-LIFE ; NON-RETURNABLE SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 600MM Straight Bore; 870MM Outside Diameter; 200MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/600-BEA-XL-MB1-J48BB-R220-290
BDI #
24320941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-600-BEA-XL-MB1-J48BB-R220-290/p/24320941
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
398.5
EAN
4054364324551
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
878.54211
Long Description
Spherical Roller Bearing; 600MM Straight Bore; 870MM Outside Diameter; 200MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
23.622 Inch | 600 Millimeter
Width
7.874 Inch | 200 Millimeter
Outside Diameter
34.252 Inch | 870 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh