

TIMKEN
TIMKEN
230/670KYMBW906AC3
TIMKEN TIMKEN
Description
230/670KYMBW906AC3 SPHERICAL RLR BRG
Spherical Roller Bearing; 670MM Tapered Bore; 980MM Outside Diameter; 230MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/670KYMBW906AC3
BDI #
20054282
Details
161818.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-670KYMBW906AC3/p/20054282
Your Price
$ 161,818.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
576.057
EAN
0087796029477
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AOH30/670 (Specify bore)
Withdrawal Nut
HM30/710
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 670MM Tapered Bore; 980MM Outside Diameter; 230MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNP30/670 (Specify bore) Inch | OH30/670H (Specify bore) Millimeter
Bore
26.378 Inch | 670 Millimeter
Outside Diameter
38.583 Inch | 980 Millimeter
Width
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh