https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-E7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDZ8aW1hZ2UvanBlZ3xhR016TDJnMFlpOHhNRGcyTURJNU16YzFNRGd4TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1YMFUzWHpNd01IZ3pNREF1YW5Cbnw1OTk2ZTNlMjY0YWVjMDdjZDAxYWQxYzdlYTQwOWQ4NjU2NmMwNmUyOTZiYmQ2NjE3NjM5MDJhYjZhZTY1NDFk
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-RL-E7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDZ8aW1hZ2UvanBlZ3xhR016TDJnMFlpOHhNRGcyTURJNU16YzFNRGd4TkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1YMFUzWHpNd01IZ3pNREF1YW5Cbnw1OTk2ZTNlMjY0YWVjMDdjZDAxYWQxYzdlYTQwOWQ4NjU2NmMwNmUyOTZiYmQ2NjE3NjM5MDJhYjZhZTY1NDFk
NSK
NSK
230/710CAMP55W509
NSK NSK
Description
230/710CAMP55W509 SPHERICAL ROLLER BRG ; 710MM BOREX1030MM ODX236MM W 2-ROW
Spherical Roller Bearing; 710MM Straight Bore; 1030MM Outside Diameter; 236MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/710CAMP55W509
BDI #
21735838
Details
154065.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-710CAMP55W509/p/21735838
Your Price
$ 154,065.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
671.34
EAN
0029176915895
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring and Inner Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
1480.05135
Long Description
Spherical Roller Bearing; 710MM Straight Bore; 1030MM Outside Diameter; 236MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
40.551 Inch | 1030 Millimeter
Width
9.291 Inch | 236 Millimeter
Bore
27.953 Inch | 710 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

